For detailed information, other images and documents, please select individual articles from the following table.
Multi-purpose cleaning agent Flooring
Aqueous cleaning agent specially developed for cleaning flooring
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Easy to rinse
Leaves no stains or deposits on surfaces.
Low foam on application
Pleasant odour
Suitable for all surfaces, including metal, such as steel, aluminium alloys and plastics. Can be used to remove dirt and grease. The product can be used in ultrasonic cleaners and by immersion. Manual or machine use.
This product should be diluted with water before use. The amount of dilution depends on the dirt to be removed. The product is active at low concentrations (from 1 %). For more intense dirt, use around 15 to 20 % in water, with the ideal concentration being between 5 and 10 %. For ultrasonic cleaners and immersion, use the product hot at a concentration of 3 to 5 %. If cleaning at room temperature, apply the product to the surface to be cleaned, wait a few minutes, scrub the surface and then rinse with pressured water or wipe with a cloth.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!