Welcome to Würth Portugal For trade customers only
Lithium grease W-DIMOLIB 190
Lithium grease W-DIMOLIB 190 - 1
Lithium grease W-DIMOLIB 190 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Lithium grease W-DIMOLIB 190

High-performance grease with molybdenum disulphide (MoS2) and EP additives.

See product details

Available in 3 versions
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
Lithium grease with excellent mechanical stability and strength


Retains its properties over time.


Saves time in lubrication periods.


Saves lubricant.



Increased adherence


Easy to handle at room temperature.


Remains on lubricated parts for prolonged periods.



Insoluble in water


High resistance and moisture protection.



Sealing properties and anti-corrosion protection


Resistant to dust and dirt.


Maintenance of internal mechanisms in lubricated equipment.



Good thermal resistance


Working capacity in a temperature range of -20ºC to +120ºC.



Extreme pressure additives and molybdenum disulphide (MoS2)


Resistant to attrition, friction and wear of parts.


Increases lubrication intervals.

This information is a recommendation only, based on our experience. We recommend that you test the product first.