Multinorm jacket CETUS
For detailed information, other images and documents, please select individual articles from the following table.
Multinorm jacket CETUS
Durable, comfortable multinorm jacket
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
UNI EN ISO 13688: 2013
UNI EN ISO 11612: 2015, A1 - A2 - B1 - C1 - F1
UNI EN ISO 11611: 2015, Class 1 A1
UNI EN ISO 1149-5: 2008
UNI EN ISO 13034: 2005, Type 6
IEC 61482-2:2009/IEC EN 61482-1-2: 20145, Class 1
48 % Tencel, 38 % modacrylic, 12 % para-aramid, 2 % antistatic, 290 g/m² - flame-resistant fabric
- Comes with chin guard and zip fastening covered with flap.
- Adjustable cuffs with quick opening/closing for added comfort.
- Two chest pockets with quick open/close flap and two waist pockets with zip fastening.
- Three inner pockets and inner identification label.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!