Jacket ETNA MULTINORM
For detailed information, other images and documents, please select individual articles from the following table.
Jacket ETNA MULTINORM
Comfortable and durable multinorm high-vis jacket made of flame-retardant, anti-static fabric.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
EN 11611:2015 Class 1, A1+A2
EN 11612:2015 A1+A2, B1, C1, E1, F1
EN 1149-5:2018
EN 20471:2013+A1:2016 Class 2
IEC 61482-2:2020 APC 1
EN 13034:2005/A1:2009 Type PB 6
50 % modacrylic, 38 % cotton,
5 % aramid, 5 % polyamide,
2 % anti-static fibre - 240 g/m²
- Flame-resistant fabric with inherent properties (maintains the properties until the end of the garment's service life).
- Zip fastening covered with flap.
- Storm cuffs with quick opening/fastening for greater convenience.
- Two chest pockets with flap for quick opening/close and two waist pockets with zip fastening.
- Two inner pockets and inner identification label.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!