Welcome to Würth Portugal For trade customers only
Long-sleeved polo shirt ETNA MULTINORM

For detailed information, other images and documents, please select individual articles from the following table.

Long-sleeved polo shirt ETNA MULTINORM

Multinorm high-vis polo shirt made of high-quality modacrylic, flame-retardant and anti-static fabric.

See product details

Available in 10 versions
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
EN11612:2015 A1+A2, B1, C1, F1


EN1149-5:2018


EN20471:2013+A1:2016 Class 2


IEC 61482-2:2020 APC 1



60 % modacrylic, 39 % cotton,


1 % anti-static fibre - 210 g/m²



  • Flame-resistant fabric with inherent properties (maintains the properties until the end of the garment's service life).

  • Breathable and highly sweat-resistant, wicking away moisture to keep the skin cool and dry.

  • Contrasting details on the shoulders and sides.

  • Resistant to washing and sunlight.