Welcome to Würth Portugal For trade customers only
Trousers ETNA MULTINORM

For detailed information, other images and documents, please select individual articles from the following table.

Trousers ETNA MULTINORM

Comfortable and durable multinorm high-vis trousers made of flame-retardant, anti-static fabric.

See product details

Available in 10 versions
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
EN11611:2015 Class 1, A1+A2


EN11612:2015 A1+A2, B1, C1, E1, F1


EN1149-5:2018


EN20471:2013+A1:2016 Class 2


IEC 61482-2:2020 APC 1


EN13034:2005/A1:2009 Type PB 6



50 % modacrylic, 38 % cotton,


5 % aramid, 5 % polyamide,


2 % anti-static fibre - 240 g/m²



Flame-resistant fabric with inherent properties (maintains the properties until the end of the garment's service life).
  • Zip fastening and concealed button.

  • Adjustable elasticated waist with five thick belt loops.

  • Two French waist pockets, two back pockets with flap.

  • Two side pockets with quick open/close flap.

  • Knee pad holder (knee pad not included PR01_M437484999).