Welcome to Würth Portugal For trade customers only
Long-sleeved shirt MULTINORM

For detailed information, other images and documents, please select individual articles from the following table.

Long-sleeved shirt MULTINORM

UNI EN ISO 14116: 2008 50H/60
UNI EN ISO 1149-5: 2008
UNI EN ISO 13034: 2005, Type 6.

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 14 versions
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
98 % ripstop cotton, 2 % antistatic carbon fibre - 130 g/m².



  • Covered button fastening.

  • 2 chest pockets with flap.

  • Max. wash temperature 60°C; do not tumble dry.