Welcome to Würth Portugal For trade customers only
Multinorm trousers CETUS

For detailed information, other images and documents, please select individual articles from the following table.

Multinorm trousers CETUS

Durable, comfortable multinorm trousers with multiple pockets.

See product details

Available in 8 versions
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
UNI EN ISO 13688: 2013


UNI EN ISO 11612: 2015, A1 - A2 - B1 - C1 - F1


UNI EN ISO 11611: 2015, Class 1 A1


UNI EN ISO 1149-5: 2008


UNI EN ISO 13034: 2005, Type 6


IEC 61482-2:2009/IEC EN 61482-1-2: 20145, Class 1



48 % Tencel, 38 % modacrylic, 12 % para-aramid, 2 % antistatic, 290 g/m2 - flame-resistant fabric



  • Zip fastening and concealed button.

  • Adjustable elasticated waist with five thick belt loops.

  • Two French waist pockets, two back pockets with flap.

  • Two side pockets with quick open/close flap.

  • Knee pad holder (knee pad not included - M032004999).