Neutral silicone HS40
For detailed information, other images and documents, please select individual articles from the following table.
Neutral silicone HS40
Universal neutral silicone for bonding various types of materials.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Excellent adhesion to a range of substrates
- Enables bonding and sealing with high elasticity and mechanical resistance. Sets at room temperature and humidity
- Excellent thermal range: -60°C to +180°C (short-term up to +220°C)
- Excellent ultimate elongation of 500%
- Bonds metal surfaces (galvanised steel, aluminium and stainless steel), wood, reinforced concrete, stone, marble, glass and brick
- UV-resistant
- Highly weather-resistant
- Not for use on PP, PE and PTFE substrates
Instructions
Clean and degrease the surface and then apply the product.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!