Welcome to Würth Portugal For trade customers only
Screw for chipboard and laminate NEWCUT
Screw for chipboard and laminate NEWCUT - 1
Screw for chipboard and laminate NEWCUT - 2
Screw for chipboard and laminate NEWCUT - 3
Screw for chipboard and laminate NEWCUT - 4
Screw for chipboard and laminate NEWCUT - 5
Screw for chipboard and laminate NEWCUT - 6
Screw for chipboard and laminate NEWCUT - 7
Screw for chipboard and laminate NEWCUT - 8
Screw for chipboard and laminate NEWCUT - 9
Screw for chipboard and laminate NEWCUT - 10
Screw for chipboard and laminate NEWCUT - 11

For detailed information, other images and documents, please select individual articles from the following table.

Screw for chipboard and laminate NEWCUT

White zinc-plated steel, flat countersunk head, partial thread, PZ drive

See product details

Available in 7 versions
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
Screw with grooved point, particularly suitable for fixing into chipboard and laminate



Countersunk milling head with wings


  • Countersinking wings under the head to prevent surfaces from cracking, splitting or breaking up

  • Can even be used to screw into window construction fittings without damaging the coating


PZD drive


  • Particularly deep slot to prevent slipping

  • Excellent insertion/centring

  • Force transmission without deformation of the head


Chipboard thread


  • Sharp for easy and precise screwing

  • Lubricated to prevent the screw from heating

  • Coarse pitch for quick screwing and increased tightening capacity in chipboard panels


Grooved point


  • Screws up to 25 mm long have a single slot, while the others have a double slot

  • The groove allows it to the cut the fibrous structure of wood, as well as laminate

  • The needle tip guarantees ideal positioning on the laminate surface without slipping, as well as excellent puncturing
Notice

Not suitable for use with anchors as the grooved point could damage the nylon. We recommend using ASSY-D screws