New Cut, yellow galvanised steel, full thread, countersunk head, PZ
For detailed information, other images and documents, please select individual articles from the following table.
New Cut, yellow galvanised steel, full thread, countersunk head, PZ
Steel, yellow galvanised, full thread, countersunk head, PZ
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
60° head
- Primarily suited to furniture construction and attaching fittings
- Strengthened countersunk head
Countersunk milling head and milled tiles
- 6 milled ribs for optimal sinking of screw head
- 6 milled tiles reduce surface splitting
Self-clearing groove in thread
- Stores wood chips in self-clearing groove
- Reduces screw-in torque
- Reduces wood splitting (above L ≥ 25 mm)
Self-clearing groove at screw tip
- Cuts wood fibres
25° screw tip
- Excellent settling
- Specially suited for laminated surfaces
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!