For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
- Increased depth of PZ tip.
- Six ribs to facilitate head housing.
- Six shaping tips that reduce splinter risks.
- Reinforced collar.
Milling head
- Suitable for wood and accessories.
- Prevents damage to coated surfaces.
- Perfect countersinking of the head without damaging the surface coating.
PZD head
- Known for being the most popular in the market.
- Excellent setting and centring.
- Improved force transmission without deformation of the head.
Increased tightening capacity in chipboard
Tapered
More precise pitch.
Lubricated
Prevents the screw from getting hot.
Wider thread
Better tightening, particularly in chipboard.
Special design with two slots
- Prevents particles from sticking together (second slot only for screws measuring 25 mm or more).
- Cuts through the fibrous structure of the wood.
- Tip angle designed for excellent puncturing.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!