Welcome to Würth Portugal For trade customers only
S4000 plug-in nipple With male thread

For detailed information, other images and documents, please select individual articles from the following table.

S4000 plug-in nipple With male thread

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

  • A high flow rate of up to 3,900 l/min at a maximum operating pressure of 16 bar enables the optimum performance of compressed air consumers

  • Hardened steel nipples ensure maximum load capacity and a long service life

  • Airtight connections ensure low energy use and high efficiency

  • Exposed surfaces are chrome plated, nickel plated or zinc plated and therefore offer high corrosion resistance and protection even under demanding conditions

  • Series 4000 fittings comply with the European Standard 10.4 and are compatible with other pneumatic fittings