Welcome to Würth Portugal For trade customers only
Nozzle for spray application of expanding PUR foams
Nozzle for spray application of expanding PUR foams - 1
Nozzle for spray application of expanding PUR foams - 2
Nozzle for spray application of expanding PUR foams - 3

For detailed information, other images and documents, please select individual articles from the following table.

Nozzle for spray application of expanding PUR foams

Made especially for Würth expanding PUR foams

See product details

Available in 1 version
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
Features


  • PP nozzle for spray application of insulation, both vertically and horizontally.

  • High level of durability, same service life as the gun under normal conditions of use.

  • Light weight, only 1.10 g.

  • Colour: white


Advantages


  • Very easy to use and ideal as an accessory for other acoustic and/or thermal insulation systems, such as insulation sheets, ETICS etc.

  • Very fast and effective as it immediately fills gaps and recesses.

  • Suitable thickness for each application.

  • Can be used for panelling, insulating and soundproofing areas in garages, attics, basements, sheds, downpipes, tanks, false ceilings, for preventing condensation etc.


Benefits


  • Very simple application that requires no assembly aids.

  • Very quick application, resolves problems that would be very time-consuming with other systems in just a few minutes.
Notice

Make sure to clean the nozzle to avoid obstructions. The foam can leave an invisible transparent film at the nozzle outlet that causes the jet not to come out properly as a spray.

High-volume foams with high surface coverage:


Mega and Fast XXL, approx. 3 m², thickness 1.5-2 cm.


Conventional foams:


Duo, 1C, Flex, tiles, ETICS, Advance and fire protection between 1.5-2 m², thickness 1.5-2 cm.