Welcome to Würth Portugal For trade customers only
Airless spray gun nozzles UNI-TIP®

For detailed information, other images and documents, please select individual articles from the following table.

Airless spray gun nozzles UNI-TIP®

See product details

Available in 4 versions
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
  • The Uni-Tip® reversible universal nozzle range is suitable for most Airless spray gun brands.

  • The quality of the tungsten carbide-based Uni-Tip® nozzles ensures a longer service life, with a constant spray fan.

  • The patented Uni-Tip® nozzle diffuser allows lower-pressure spraying, reducing wear and extending nozzle life.

  • Its colour coding allows easy identification of the calibre for each type of work.

  • The orifice calibre and fan consistency are individually tested to ensure perfect application.

  • The nozzles are one piece, simplifying installation on the base.

  • Nozzles compatible with any type of paint and/or solvent.

  • Nozzle holder resistant to spinning and breaking
Notice

Worn nozzles increase paint consumption and result in poorer finishes.