Nylon anchor with metric thread
For detailed information, other images and documents, please select individual articles from the following table.
Nylon anchor with metric thread
High-quality polyamide (nylon)
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
- High-quality polyamide (nylon).
- Halogen- and silicone-free.
- Temperature-resistant from -40 °C to +80 °C.
- Hammer-in stop prevents premature expansion of the fixing during installation.
- The anti-rotation lock prevents rotation in the drill hole.
- Fixing shaft without expansion zone prevents damage to plaster and tiles.
- Suitable for push-through and pre-positioned installation.
Notice
- Drill autoclaved aerated concrete and perforated blocks with a rotary drill (without impact mechanism).
- Drill cuttings must be removed from the drill hole.
- Screw length = fixture thickness (+ plaster/insulation thickness) + fixing length + screw diameter.
Application area
- Plastic anchor for light loads (secondary attachments)
- Can be used in concrete, solid brick, solid sand-lime brick, aerated concrete, hard natural stone
- Suitable for securing curtain rails, wall shelves, light wall cupboards, picture frames, cable ducts, cable clamps, electrical switches, towel rails, information signs, motion detectors, hanging baskets etc.
- For attaching components in conjunction with a wood or chipboard screw (without drill bit tip, counter thread, ring thread)
- Can be used outdoors or in wet rooms in conjunction with a stainless steel screw
- Nylon anchor with M6 metric thread: For screwing in threaded rods or screws
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!