Welcome to Würth Portugal For trade customers only
PLASTIC GRAVITY FLOW CUP 0.6 LITRES

For detailed information, other images and documents, please select individual articles from the following table.

PLASTIC GRAVITY FLOW CUP 0.6 LITRES

Suitable for paint guns: HVLP (Art. 0891702140)

See product details

Available in 1 version
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
Reinforced nylon spray pot


Perfect replacement paint cup for Wuerth spray paint gun.



Strong wear resistance, high toughness, durable, and solvent-resistant while easy to clean



Not easy to rust


Stainless steel threaded feed connector.



High sealing


There is a lid which is tightly sealed with the cup top, prevent the paint from dripping, even when painting in a tilted position.



Volumetric readability


The pot is marked with scale. With its high light transmission, the amount of paint in the pot can be seen directly during the spraying process.