Oil filter wrench set for Kia/Hyundai 3 pieces
For detailed information, other images and documents, please select individual articles from the following table.
Oil filter wrench set for Kia/Hyundai 3 pieces
For changing the oil filter (sheet cartridge)
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
Oil filter wrench no. 23
- 14 surfaces/66.5 mm inside diameter
- Filter code KIA/HYUNDAI 26300-2Y500, 26300-02502
Oil filter wrench no. 24
- 15 surfaces/79 mm inside diameter
- Filter code KIA/HYUNDAI 26300-35503
Oil filter wrench no. 25
- 15 surfaces/93.2 mm inside diameter
- Filter code KIA/HYUNDAI 26300-4X000
Application area
FILTER CODE 26300-2Y500
- KIA Rio (all)/Sephia (all, L4-1.6 l)/Spectra (all, L4-1.6 l)/Sportage (all)
FILTER CODE 26300-35503, E 26300-35530
- HYUNDAI ix20 1.6/Exel i (x-3) 1.3, 1.3i 12 V, 1.5i 12 V, 1.5i 16 V/Pony Saloon (x-3) 1.3, 1.3i 12 V, 1.5i 12 V, 1.5i 16 V/Elentra i (J-1) 1.5 i.e.
FILTER CODE 26300-02502
- KIA Morning (TA) 1.2/Rio III (UB) 1.25 CVVT
- HYUNDAI Atoz (MX) 1.0 i, 1.1/i10 1.1, 1.2/Amica (MX) 1.0 i. 1.1
FILTER CODE 26330-4X000
- HYUNDAI Starex 2.5 TD, 2.5 TD 4WD, 2.5 TCi/H200 Box 2.5 TD/H200 Bus (KMF) 2.5 TD, 2.5 TD 4WD/Terracan (HP) 2.9 CRDi 4WD
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!