Oil filter wrench set 2 pieces, for Toyota
For detailed information, other images and documents, please select individual articles from the following table.
Oil filter wrench set 2 pieces, for Toyota
For loosening and tightening the oil filter cap when changing the oil filter insert.
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
Oil filter wrench No. 27
- 14 surfaces / 64.5 mm inside diameter
- 3/8" + SW27 mm/aluminium
- Dual drive with 6 recesses
Oil filter wrench No. 28
- 14 surfaces / 64.5 mm inside diameter
- 3/8" + SW27 mm/aluminium
- Dual drive with 2 recesses
1 Year Warranty
Application area
Oil filter wrench No. 27
- Current 1.8/2.0l 4-cylinder models e.g. Corolla, Matrix, Prius, Premio, RAV4, Lexus CT200h, Scion, Camry, Avalon
Oil filter wrench No. 28
- Toyota and Lexus 4, 6 and 8-cylinder motors
- Toyota 3.5l V6 (2007-2008), various Toyota models from 2006
- Lexus (from 2006) IS250/350, ES350, GS300/350/450h, RX350, LS460/600h L
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!