Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Exclusively for business customers
Hotline 211 989 840
Fast delivery
Over 15000 Products
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Universal assembly aids for aligning, levelling or use as shims. Particularly suitable for ensuring correct load transfer when installing windows.
Register now and access more than 15,100 products
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Structure of our article number
The article number is made up of the following: VVVVAAABBBInformation on price and image display
Price per packaging unit (PU):Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
Versatile
To ensure correct load transfer when installing windows and doors or for levelling and aligning interior fittings and drywall elements. Würth mounting blocks are a universal aide for spacing and levelling work.
Height adjustable
The 60 x 40 mm mounting blocks are available in thicknesses of 1.5 mm; 3 mm; 5 mm and 10 mm
Extremely resilient
The solid cast blocks made from polypropylene (PP) have a compressive strength of over 16 tonnes* and are extremely robust
*Calculation: 60 x 40 mm = 2400 mm² x 70 N/mm² = 168,000 N = 16,480 kg
The load-bearing strength of the substrate in question is critical for calculating the compressive strength, as well as the load-bearing strength of the block.