Welcome to Würth Portugal For trade customers only
PROFI knee pads
PROFI knee pads - 1
PROFI knee pads - 2
PROFI knee pads - 3
PROFI knee pads - 4

For detailed information, other images and documents, please select individual articles from the following table.

PROFI knee pads

For universal use for all kneeling tasks

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth Portugal trade store
Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

Certified in accordance with DIN EN 14404



Abrasion-resistant PU surface, extremely non-slip



Very comfortable


  • The pad adapts to the shape of the knee within a short period of time

  • Low weight (approx. 250 g/pair), lightweight and safe


No one-sided strain or cutting into the back of the knee


Thanks to chloroprene straps with universally adjustable, high-quality hook-and-loop fasteners



Maximum cushioning despite low material thickness thanks to a 12 mm thick sandwich design



High-quality material


  • 3 mm thick, waterproof chloroprene stores heat and protects joints and muscles from the cold

  • A hard-wearing LYCRA® coating prevents heavy sweating and is quick-drying. The pads can be worn directly on the skin

  • All seams are sewn with elastic thread and are thus extremely resilient yet flexible

LYCRA® is a registered trademark of Invista, Wilmington.