The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
PU pneumatic hose premium anti-spark
Highly resistant and durable as well as spark-resistant PU pneumatic hose in straight design
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Spark-resistant surface
Optimum protection against sparks and the formation of sparks during cutting work.
Increased working comfort and wider range of applications
Significantly lighter, more flexible and more resistant to kinking than PVC hoses
No pressure drop and maximum utilisation of output of consumers
Smooth inside hose surfaces prevent air resistance and enable a high air flow rate.
High UV resistance and particularly high resistance to oil, solvents and other non-aqueous solutions
Sturdy fabric inserts and high-quality ester-based polyurethane coating
- Not suitable for painting work.
- Not suitable for particularly moist environments and for use with water.
Ideal for work involving increased sparking, e.g. for cutting work with a pneumatic angle grinder
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!