Welcome to Würth Portugal For trade customers only
PVC adhesive gel

For detailed information, other images and documents, please select individual articles from the following table.

PVC adhesive gel

Especially for drinking water
Suitable for distribution, supply and sewage systems

See product details

Available in 1 version
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
Versatile adhesive supplied with integrated brush


Gel formula


  • Easy application

  • Does not run, no streaking effect inside bonded tubes

High apparent viscosity and excellent fluidity


Very good adhesion on the parts for bonding


Moderate initial setting time:


  • Withstands minor variations in movement at the time of installation

  • Facilitates bonding of large parts

Acts as a true PVC chemical weld


Very good torsion and traction resistance


Ageing comparable to that of rigid PVC


Strong, typical odour


Pressure resistance (20°C) 51.2 bar and (40°C) 20.8 bar


Compliant with Standard NF EN 14814


Specially developed to bond materials that meet Standards NF EN 1452 and NF EN 1329


Adhesive approved for thermoplastic pipeline systems for pressurised fluids up to PN 16


Certified by the Lyon Environmental Health Laboratory (CARSO) and by the CSTB (Centre Scientifique et Technique du Bâtiment — French scientific and technical centre for construction) (Certificate QB 14 - AD02) for use in drinking water networks


Compliant with Standard NF EN 14814


Specially developed to bond materials that meet Standards NF EN 1452 and NF EN 1329

The usage instructions are recommendations based on our own experience. Carry out a preliminary test. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our contractually agreed service or the advisor was acting deliberately. We guarantee the ongoing quality of our products. We reserve the right to make technical changes and other developments.


Hazardous. Follow the precautions for use