The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Packfix packing film
For fast packing without cutting or adhesive residues
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
- When removing film from the product, no adhesive residues are left behind
- Corners, edges and curves etc. can also be packaged and/or protected quickly and reliably with the film. This also means considerable time is saved.
- The film can easily be torn off by dragging on the protruding section of the winding core. As a result, no extra cutting tools are required to cut the film.
- Recyclable PE film
A different handle must be used for the 500 mm film than for the 100 mm film.
For packing, bundling, protecting, securing, safeguarding load units and as moisture and theft protection. Universal usage for a wide variety of packaging goods such as packages, pallets, wood and plastic profiles, carpet rolls, picture frames, other long goods etc. Packfix has also proven its worth in relocation applications such as for sealing cartons, protecting furniture pieces and securing drawers against opening. Packfix 100 mm is also particularly suitable for steering wheel protection in the automotive industry
Please refer to the technical data sheet for information on correct application.
When securing pallets with Packfix for load units, it is essential to pay attention to the foot windings. A good connection between the load carrier and packing material is essential for good load unit securing.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!