Welcome to Würth Portugal For trade customers only
Aquapur plus

For detailed information, other images and documents, please select individual articles from the following table.

Aquapur plus

Special paint for pools, resistant to UV rays and chemicals.

See product details

Available in 1 version
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
Single-component coating


Easy to apply with a roller or gun (do not use airless system).



Matt finish


Allows surface to be cleaned easily.



Good resistance


UV rays, chemicals, hydrocarbons, abrasion, frost and chlorine.



Not suitable for salt water swimming pools

Notice

Low temperatures slow curing, whereas high temperatures speed up the process. Too much atmospheric moisture can affect the final finish.

0.140 to 0.175 kg/m2 per layer, 2 layers should be applied (consumption for roller application on a smooth surface and under good conditions). The porosity of the surface, temperature, humidity and application method alter product consumption.

This information is intended to provide the best practice advice possible, based on our knowledge and experience. We cannot assume any liability for individual applications due to the variety of applications and storage and application conditions that are beyond our control. This also applies when using the free technical and sales customer support we provide. We always recommend that you test the product first. We guarantee the consistent quality of our products. We reserve the right to make technical alterations and improvements. See the product data sheet for more information.