For detailed information, other images and documents, please select individual articles from the following table.
Paint remover solution GRAFICLEAN
Gel for cleaning porous surfaces and removing layers of paint without having to resort to mechanical means. Ideal for removing graffiti.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Removal of paint and graffiti
Can be applied to porous surfaces such as natural stone and concrete
Pasty look
The gel product allows application on vertical surfaces without running
Ready to apply
Pressure may build up inside the packaging, so we recommend caution when opening. Use only in well-ventilated areas. Application on wooden surfaces must be monitored so as not to damage the wood fibres.
This information is intended to provide the best practice advice possible, based on our knowledge and experience. We cannot assume any liability for individual applications due to the variety of applications and storage and application conditions that are beyond our control. This also applies when using the free technical and sales customer support we provide. We always recommend that you test the product first. We guarantee the consistent quality of our products. We reserve the right to make technical alterations and improvements. See the product data sheet for more information.
- Application on vertical and horizontal panels — does not run.
- Removal of layers of synthetic, water-based and cellulose paint.
- Ideal for removing paint, graffiti, spray, waxes, on any kind of porous surface.
Shake the product until fully mixed. Apply the product with a brush or paintbrush, saturating the surface to be treated/cleaned. Leave to work for 30 seconds to 1 minute maximum. To remove GRAFICLEAN and the paint or graffiti residue absorbed by the product, high-pressure washing must be carried out. More than one coat of GRAFICLEAN may need to be applied.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!