For detailed information, other images and documents, please select individual articles from the following table.
Air Paint Spray Gun HVLP
Wuerth HVLP spray gun provides superior fish quality with faster production speed and a light weight design that meets today’s strict environmental regulation requirements
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Superior air cap design
Improved atomization at higher flow rates
Comfortable trigger with low trigger-pull resistance
Minimizes operator fatigue
Single-handed round/flat control
Easy to regulate spray pattern
No O-ring design
Saves the cost for maintenance
Comprehensive nozzle range
Provides flexible applications
HVLP technology
Up to 15% less material consumption
Nozzle size
- 0891 702 130 1.3 mm
- 0891 702 140 1.4 mm
- 0891 702 170 1.7 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!