Welcome to Würth Portugal For trade customers only
Air Paint Spray Gun HVLP

For detailed information, other images and documents, please select individual articles from the following table.

Air Paint Spray Gun HVLP

Wuerth HVLP spray gun provides superior fish quality with faster production speed and a light weight design that meets today’s strict environmental regulation requirements

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth Portugal trade store
Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

Superior air cap design


Improved atomization at higher flow rates



Comfortable trigger with low trigger-pull resistance


Minimizes operator fatigue



Single-handed round/flat control


Easy to regulate spray pattern



No O-ring design


Saves the cost for maintenance



Comprehensive nozzle range


Provides flexible applications



HVLP technology


Up to 15% less material consumption

Notice

Nozzle size


  • 0891 702 130 1.3 mm

  • 0891 702 140 1.4 mm

  • 0891 702 170 1.7 mm