Welcome to Würth Portugal For trade customers only
Pendular suspension
Pendular suspension - 1
Pendular suspension - 2
Pendular suspension - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Pendular suspension

For the suspension of pipelines and components with threaded rods. Suspended attachment to angled ceilings (roof area).

See product details

Available in 2 versions
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
  • Prevents uncontrolled tension forces on the mounting

  • Flexible oscillation effect 2 x 20° on all sides

  • Inspection opening ensures secure mounting

  • No tilting of pipe clamps

  • Vertical regulation up to approx. 25 mm possible with long version


Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Notice

(1 kN = 100 kp = 100 kg)