Welcome to Würth Portugal For trade customers only
Isophonic clamp TIPP-ML

For detailed information, other images and documents, please select individual articles from the following table.

Isophonic clamp TIPP-ML

Ideal for vertical and horizontal installations of steel, copper and PVC.

See product details

Available in 1 version
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
  • Isophonic clamp compliant with DIN 4109

  • Temperature resistant -40°C to 110°C

  • Equipped with M8 and M10 combination nut

  • Electro vulcanised

  • M6 side bolts with plastic washer

  • Tensile strength — 6000 N

  • Maximum working load — 2000 N

  • The same clamp allows M8 and M10 studs to be threaded

  • Prevents loss of side screws