Welcome to Würth Portugal For trade customers only
Isophonic reinforced clamp M8/10

For detailed information, other images and documents, please select individual articles from the following table.

Isophonic reinforced clamp M8/10

Isophonic clamp reinforced in galvanised steel (to EN10051) and coated with EPDM rubber (to DIN4109) for insulation, sound and vibration reduction.

See product details

Available in 18 versions
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
  • Captive side screws with integrated plastic washer.

  • Sound reduction: 18 dB (A).

  • Temperature resistance: -40 ºC to +110 ºC.

  • M8+M10 welded retaining nut.

  • Clamps up to 315 mm in diameter with internal reinforcement.

  • Suitable for steel, plastic, copper and ventilation tubes.

  • Suitable for water supply installations (domestic hot water and cold water), water draining (sanitation), thermal installations (air conditioning, heating, ventilation), compressed air, oil installations etc.

  • Complies with the Spanish Technical Building Code (CTE), Basic Documents HS (sanitation) and HR (noise).