For detailed information, other images and documents, please select individual articles from the following table.
PLASMA CUTTING INVERTER POWERCUT 70S
Advanced IGBT technology provides reliable constant work with energy savings. Precise cutting edges for all thicknesses up to 16 mm
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Heat insulation
Heat insulation class „H“ – electric components can work on temperatures up to 180°C
IGBT technology
IGBT technology provides flawless welding under unstable voltage (powered by generators)
Cutting thickness
Max cutting thickness is 22 mm with required additional edge treatment. Optimal cutting thickness up to 16 mm, with no additional edge treatment required
Amperage adjustment
Easy amperage adjustment with single knob and digital display
Power
Three phase machine - additionally reduced risk of voltage fluctuations
Convenient cutting
Can be switched between 2/4 T spot welding
Warning light
Indicates the gas input condition
The appliance is supplied without a power plug which should be installed according to the scheme delivered with appliance.
1 Year Warranty
on issues of material and production
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!