Nylon anchor and screw, countersunk head, galvanised steel WE 10
For detailed information, other images and documents, please select individual articles from the following table.
Nylon anchor and screw, countersunk head, galvanised steel WE 10
For fixing door- and window frames
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
For bolt-through fixings
High-quality nylon material
Expanding
Highly durable against weather, age and chemicals
Screw-on model (screws included):
- Special nail plug screw, galvanised, blue passivated, crosshead screw, low countersunk head, hole ج3¬mm
- Special nail plug, yellow passivated, TX-torque 40
Instructions





Recommended maximum load kN | ||
Concrete C12/15 | 0,8 | kN |
Solid brick | 0,6 | kN |
(1kN ~ 100 kg) |
Application area
The plug can be affixed to concrete, brick and small wall surfaces
Suitable for wood or steel panelling of the facade as well as profile fixtures, angle brackets and also fixing metal and wood elements.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!