The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Vinyl care plastic care agent
High-quality plastic care for vehicle interiors and exteriors
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Excellent refreshing of colour and satiny shine
- Ideal for matt, faded plastic parts
- Well-kept appearance, looks as good as new
Gentle on materials
- Suitable for all types of plastic and rubber
- Paint, aluminium and chrome surfaces are not attacked
Protects and seals the surface
- Plastic and rubber parts remain supple and functional
- Protects against ageing and stops the material becoming brittle
- Water and dirt-repellent
- Long-lasting protection from the effects of weathering
Contains silicone
AOX-free
Do not use on hot surfaces, in direct sunlight or on tyre treads.
Only for commercial application - not available to the public! All information in this data sheet is based on our current knowledge and experience. A legally binding assurance of certain properties or the suitability for a specific purpose can only be derived from it to a limited extent. All users of our products are responsible for checking usability for the intended purpose.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For protecting all unpainted plastic and rubber parts on vehicle interiors and exteriors, e.g. bumpers, spoilers, panels, engine compartment, cockpit equipment, tyre walls etc.
Apply an even coat of vinyl care to the cleaned, dry surface with a clean cloth or sponge. If necessary, rub dry with a cloth.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!