Welcome to Würth Portugal For trade customers only
Plastic-coated M6 "Easy Clip" clamp

For detailed information, other images and documents, please select individual articles from the following table.

Plastic-coated M6 "Easy Clip" clamp

Plastic-coated metal clamp with innovative system for attaching vertical and ceiling pipes.

See product details

Available in 2 versions
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
  • Manufactured from mild steel, with tensile strength of 35 kg/mm²

  • Side fixing screws with 5 mm diameter and dual slot (PZ2 and normal)

  • M6 threaded bushing

  • Epoxy coating on clamp body and side screws

  • 1000-hour in saline mist, 3 times higher than bichromate baths

  • High temperature resistance (above 90°C continuously)

  • Good electrical insulation, as it prevents contact between the clamp and the pipe

  • Double threaded screw included (5-8 µ bichromate)