SHARK Pro plastic multi-purpose anchor
For detailed information, other images and documents, please select individual articles from the following table.
SHARK Pro plastic multi-purpose anchor
Versatile plastic anchor that knots itself in cavities and expands in solid building materials
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Secure hold
- Anti-rotation device or twist lock prevents turning in the drill hole
- Patented anchor head causes knotting of the anchor shaft when the screw is screwed in
- Enables knotting in all cavities and expansion in all solid materials
Quick to install
- Low installation torque and high fixed torque
Ideal for pre-positioned and push-through installation
- Anchor does not slip deeper due to the collar
- The hammer-in stop prevents premature expansion during push-through installation
Robust and versatile
- Resistant to rotting, weathering and ageing
- UV-resistant for up to six weeks
- Made from high-quality polyamide (nylon)
- Can be used outdoors or in wet rooms in conjunction with a stainless steel screw
Notice
For installation, we recommend the ASSY-D screw.
Application area
Autoclaved aerated (cellular) concrete
Vertically perforated brick
Plasterboard
Concrete
Hollow calcium silicate block
Autoclaved aerated (cellular) concrete
Vertically perforated brick
Plasterboard
Concrete
Hollow calcium silicate block
Drill the hole
Remove drill cuttings from drill hole
Install anchor
Screw in screw until flush
Drill the hole
Install anchor
Screw in screw until flush
Drill the hole
Install anchor
Screw in screw until flush
Application area
- Universal plastic anchor
- In concrete, solid brick, solid sand-lime block, vertically perforated brick, hollow sand-lime block, autoclaved aerated concrete, gypsum plasterboard, gypsum fibreboard
- Suitable for fastening wardrobes, curtain rails, wall shelves, lightweight wall cupboards, picture frames, mirrors, lamps, cable ducts, cable clamps, electrical switches, washbasins, towel rails, information signs, motion detectors etc.
- For fastening members in conjunction with a wood or chipboard screw (without drill tip, counter thread, ring thread, e.g. ASSY-D)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!