For detailed information, other images and documents, please select individual articles from the following table.
Plastic paint for indoor use
Plastic paint for indoor application using a brush, roller or gun.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Advantages
- Excellent applicability and opacity
- Good coverage
- Excellent washing properties
Properties
- Aqueous emulsion-based paint
- Excellent applicability and adhesion for reduced splatter
- Resistant to algae and fungi
- Matt appearance
This information is a recommendation only, based on our experience. However, we cannot accept responsibility for individual results with this product, due to its numerous potential applications, and storage and application conditions that are beyond our control. We always recommend that you test the product first. We guarantee the quality of our products. We reserve the right to make technical alterations and developments.
For indoor application on all types of cement-based surface, natural stone, gypsum or dry walling. Apply using a brush, roller, gun or airless system.
The surface should be kept clean, dry, grease-free and consistent. On new and cement surfaces, apply one coat after a complete curing period of 28 days. When used on spray plaster or dry walling, apply once the surface is dry to the touch. On pre-painted surfaces, brush and wash to remove any non-adherent paint and repair the damaged areas, then proceed to apply equal coats onto new surfaces.
Shake the product until a perfect consistency is obtained. If the product is contaminated by fungi or algae, clean and treat it in the same manner as with applications on new surfaces. Do not apply the product at temperatures below 7°C. Testing is recommended before working with each new type of application or surface to be treated.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!