Plastic sheet metal nut, type 1
For detailed information, other images and documents, please select individual articles from the following table.
Plastic sheet metal nut, type 1
Protects against contact corrosion since there is no direct contact with the component during screwing.
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
Extremely secure attachment
To obtain optimal assembly conditions, the screw thread should be at least as long as the height of the plastic nut.
Application area
- Attachment of sheet metal with a thickness of 0.5–5.0 mm
- Screwing with plastic-compatible screws e.g. WÜPLAST®
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!