Welcome to Würth Portugal For trade customers only
Transport tube

For detailed information, other images and documents, please select individual articles from the following table.

Transport tube

For the safe transport of long goods on the vehicle roof

See product details

Available in 1 version
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
  • Disc with strap for returning short goods included

  • 2 keys included

  • The lid can be locked with a security twistlock

  • To avoid vibrations, the protrusion on both sides should not exceed 40 cm

  • Polyethylene transport tube (HDPE)

  • Length: 3,040 mm, profile: 4.9 mm thick

  • Individual lengths possible
Notice

At least 2 clamps are required to secure the transport tube to the roof rack.