Welcome to Würth Portugal For trade customers only
Rubber valve SNAP-IN
Rubber valve SNAP-IN - 1
Rubber valve SNAP-IN - 2
Rubber valve SNAP-IN - 3

For detailed information, other images and documents, please select individual articles from the following table.

Rubber valve SNAP-IN

See product details

Available in 1 version
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
With chrome sleeve and cap for a stylish look

Notice

Snap-in valves allow for a maximum extension of 10 mm


Max. working pressure (DIN 7780): 4.5 bar (at +23°C)



When disassembling and reassembling the internal mechanism, make sure there are no air leaks after inflating the tyre