Welcome to Würth Portugal For trade customers only
Compressed air hose reel DSA-S with wSafe coupling
Compressed air hose reel DSA-S with wSafe coupling - 1
Compressed air hose reel DSA-S with wSafe coupling - 2
Compressed air hose reel DSA-S with wSafe coupling - 3
Compressed air hose reel DSA-S with wSafe coupling - 4
Compressed air hose reel DSA-S with wSafe coupling - 5
Compressed air hose reel DSA-S with wSafe coupling - 6
Compressed air hose reel DSA-S with wSafe coupling - 7

For detailed information, other images and documents, please select individual articles from the following table.

Compressed air hose reel DSA-S with wSafe coupling

Practical safety hose reel with high-quality polyurethane hose for order and safety in the workplace.

See product details

Available in 5 versions
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
Safe and comfortable work


The hose is guided from left to right while being wound up, preventing knots. The brake function minimises the risk of the hose being flung around in an uncontrolled manner if it is inadvertently released.



Protection against pollution


The robust, enclosed plastic housing protects the hose and the rolling mechanism from dust and other contaminants.



High resistance to kinking with an extremely low weight as well as resistance to oils and solvents. Excellent behaviour in low and high temperature ranges.


High-quality polyurethane hose (PUR)



No pressure drop for more efficiency and cost savings


Hose has a high flow capacity as well as an innovative connection valve on the reel unit



Can be mounted on the wall, ceiling or floor


Bracket ensures a secure attachment to straight surfaces.



Low maintenance costs


Hose can be replaced without opening the housing.



Secure, one-handed decoupling thanks to wSafe coupling


Safety coupling with single-stage decoupling process facilitates one-handed decoupling by pulling back the locking sleeve. The coupling vents automatically, which prevents the hose from repelling.