For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic drill DBM 13-RL plus
Especially lightweight, handy drills with quick-action drill chuck. Right/left changeover with 13 mm drill chuck.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
Effortless and easy to work with
Lightweight and compact with plastic handle, low-vibration
Low noise
Integrated silencer
Robust
High-quality chuck
High level of power transmission and long service life
Precision planetary gearbox
Good speed control
Touch-sensitive trigger
- When used regularly, the machine should be lightly oiled via the pneumatic air supply every day. The use of a mist lubricator is recommended.
- Supplied without plug-in nipple.
2 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!