Compact and robust
Increased strength and durability.
Handle for easy carrying
Ensures total flexibility of use.
100-mm extension
For maximum height increase up to 400 mm.
Extendible handle
Up to 950 mm.
3 positions for securing handle to jack
Greater mobility and ease of use.
Easy-to-use control
Only 2 buttons, one for raising and one for lowering the jack.
1.25 m hose control
Allows the jack to be operated from any position.
LCS safety system
Ensures smooth and gradual vehicle descent.
"Dead Man" principle
Automatically locks vehicle descent if the user releases the jack.
Overload valve
Prevents the jack from being used above its capacity.
1 Year Warranty
Light and heavy vehicles
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!