Welcome to Würth Portugal For trade customers only
Pneumatic nailer DSN 5090 22°

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic nailer DSN 5090 22°

Powerful pneumatic nailer for processing round-head strip nails at a 21–22° angle, with a diameter of 2.9–4.1 mm and a length of 50–90 mm

See product details

Available in 1 version
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
Protects delicate work surfaces


due to tool-free depth setting



Variable applications


Dual function switch for switching from single to contact triggering, as well as adjustable reloading magazine for different nail sizes.



Long service life


due to empty magazine detection and air filter built into the handle.



Safe working through specially shaped triggers


It clamps to the material, reducing the risk of the device slipping.



Easy to use


Lightweight magnesium housing with adjustable air delivery and belt hook.

1 Year Warranty


on issues of material and production