Welcome to Würth Portugal For trade customers only
Oil extractor Combi

For detailed information, other images and documents, please select individual articles from the following table.

Oil extractor Combi

Fast and simple extraction of engine oil via gravity and probe.

See product details

Available in 1 version
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
Equipped with 6 probes


4 flexible (diameter 5 mm x 800 mm, diameter 6 mm x 800 mm, diameter 7 mm x 1,000 mm and diameter 8 mm x 800 mm) and 2 rigid (diameter 5 mm x 800 mm and diameter 6 mm x 800 mm).



Equipped with 4 quick adapters


VW/Audi, BMW, Fiat JTD and PSA.



Easy oil check


With a built-in system for cleaning the pre-chamber in order to view the amount of oil removed from the engine.



Pneumatic tank drainage


Greater convenience without the need for plug drainage (discharge tube length - 2 m).

Notice

Not suitable for brake fluid or any type of fuel.