For detailed information, other images and documents, please select individual articles from the following table.
Oil extractor Combi 90 l
Fast and simple extraction of engine oil via gravity and probe.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Equipped with 6 probes
4 flexible (diameter 5 mm x 800 mm, diameter 6 mm x 800 mm, diameter 7 mm x 1,000 mm and diameter 8 mm x 800 mm) and 2 rigid (diameter 5 mm x 800 mm and diameter 6 mm x 800 mm).
Equipped with 4 quick adapters
VW/Audi, BMW, Fiat JTD and PSA.
Easy oil check
With a built-in system for cleaning the pre-chamber in order to view the amount of oil removed from the engine.
Pneumatic tank drainage
Greater convenience without the need for plug drainage (discharge tube length - 2 m).
Not suitable for brake fluid or any type of fuel.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!