Welcome to Würth Portugal For trade customers only
Pneumatic pump for canister

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic pump for canister

Ready for 180–220-litre containers of oil and anti-freeze.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

  • Compressed air pump with F1/4 inch G thread

  • Air consumption: 220 L/min.

  • Working temperatures between 5°C and 50°C (pump output decreases below 10°C)

  • Oil flow rate at 6 bar: 30 L/min.

  • 3-m oil hose, with high-flow M1/2 inch G thread

  • Digital gun with LCD display and rubber protection, partial and full reset possible, calibration according to oil viscosity (not suitable for resale)

  • Supplied with canister attachment ring

1 Year Warranty