Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Sort by
Durable ratchet screwdriver with speed control and plastic handle to protect against vibrations and cold hands
Long-life, handy rod grinder, straight design, with tool-free speed control and rubberised handle to protect against vibrations and cold hands.
With adjustable friction clutch for precise torque control.
5-mm random orbital disc (for roughening)
High-quality impact screwdriver in robust, fibreglass-reinforced plastic housing, with above-average performance and enhanced equipment features
Small compressed air polisher for repairing minor paintwork damage
The smallest, most lightweight pneumatic rivet nut unit for fast and easy processing of rivet nuts made of aluminium, steel and stainless steel in diameter dimensions M3–M12
Very lightweight and handy drive machine to save you time when removing underbody seal, sealing compounds, paint, rust and films
Excellent power-to-weight ratio: Up to 2712 Nm torque at a weight of just 8.1 kg