Welcome to Würth Portugal For trade customers only
Pneumatic vinyl adhesive dispenser
Pneumatic vinyl adhesive dispenser  - 1
Pneumatic vinyl adhesive dispenser  - 2
Pneumatic vinyl adhesive dispenser  - 3

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic vinyl adhesive dispenser

See product details

Available in 1 version
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
Complete with pressure reducer



The glue can be poured directly into the stainless steel reservoir or into the special container supplied that facilitates refilling



Fresh glue continues to be supplied even after lengthy interruptions



Reservoir pressure charging and discharging valve



Interchangeable nozzles



Contents:


  • distributor with 10 kg reservoir

  • manual gun

  • universal nozzle

  • gun housing support

  • reinforced PVC tubing

  • pressure reducer
Notice

Additional items, spare parts and accessories are only available on request (special items)