Pocket tape measure with laser rangefinder
For detailed information, other images and documents, please select individual articles from the following table.
Pocket tape measure with laser rangefinder
5 m pocket tape measure with distance meter with a range of 40 m.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Tape:
- Steel tape 5 m x 19 mm with matte nylon coating
- Double metric graduation: horizontal on the front, vertical on the back
- Magnetic set square with non-slip rubber grip
- Permanent locking and winding by pressing the large lower button
- Metal belt clip
- Accuracy class II
Distance meter:
- Measuring range 0.2 to 40 m
- Accurate to +/- 5 mm at 40 m
- Automatic calculation of surface areas and volumes
- Units: m/ft/in
- Display of current measurement and previous measurement
- Backlit 24 x 13 mm display
- 3.7 V - 380 mAh Li-ion battery, rechargeable via USB.
Compact, ergonomically designed case: 82 x 47 x 72 mm
Scope of delivery: pocket tape measure, USB/micro USB cable, instruction leaflet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!